description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Hub Dia. | 3 5/8 in |
| Length Through Bore | 2 13/32 in |
| Flange Length | 1 1/32 in |
| Set Screw Location | Oneover K Sand 90° |
| Set Screw Size | 3/8-16 UNC |
| Size | 9 |
| RPM [Max] | 3750 rpm |
| Keyseat | 1/2 in x 1/4 in |
| Hub Length | 25/32 in |
| Bore Type | Finished with Keyway |
| O.D. | 6 7/20 in |
| Hub Type | Shaft Hub |
| Bore Size Tolerance | +.0005 to +.0020 in |
| Bore Dia. | 2 3/16 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Compatible Bore Size [Max] | 2 7/8 in |
| Material | High Strength Cast Iron |
| Compatible Bore Size [Min] | 7/16 in |
| Flange Diameter | 6.35 in |
| Weight | 7.0 LB |
| EAN or UPC | 698672640794 |

