- 1 7/16 in Shaft Diameter
- 4 31/32 in Housing Length
- Ductile Iron Housing Material
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 7/8 in |
| Series | BLCTE / KHLCTE 200 |
| Locking Style | Set Screw |
| Housing Length | 4 31/32 in |
| Relubricatable | No |
| Length Through Bore | 1.295 in |
| Duty Series | Normal |
| Mounted Unit Duty | Standard Duty |
| Housing Height | 3 11/16 in |
| Bolt Size | 3/8 in |
| Inch/Metric | Inch |
| Overall Width | 1.453 in |
| Bolt Hole Spacing | 3 15/16 in |
| Shaft Dia. | 1.4375 in |
| Bolt Hole Size | 15/32 in |
| Housing Material | Ductile Iron |
| Weight | 1.94 LB |
| EAN or UPC | 808250118120 |

