AMI Bearings Inc.
CUCFC216CE
CUCFC 200 C(CE) Series Closed Cover Piloted Four-Bolt Flange Units
Item #104375602
- 80 mm Shaft Diameter
- Cast Iron Housing Material
| Locking Style | Set Screw |
| Series | CUCFC 200 C(CE) |
| Housing Height | 240 mm |
| Shaft Dia. | 80 mm |
| Duty Series | Normal |
| Bolt Hole Size | 23 mm |
| Inch/Metric | Metric |
| Cover Type | Closed Cover |
| Relubricatable | Yes |
| Mounted Unit Duty | Standard Duty |
| Pilot Diameter | 170 mm |
| Bolt Circle Dia. | 200 mm |
| Bolt Hole Spacing | 141.4 mm |
| Bolt Size | M20 |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 18 mm |
| Pilot Depth | 16 mm |
| Weight | 23.0 LB |
| EAN or UPC | 808250269846 |
