AMI Bearings Inc.
KHPFT207-20
BPFT / KHPFT 200 Series Pressed Steel Three-Bolt Flange Units
Item #101497890
- 1 1/4 in Shaft Diameter
- 4 5/32 in Housing Length
- Pressed Steel Housing Material
| Inch/Metric | Inch |
| Locking Style | Eccentric Collar |
| Length Through Bore | 1 17/32 in |
| Housing Width | 3/4 in |
| Housing Material | Pressed Steel |
| Duty Series | Normal |
| Bolt Size | 3/8 in |
| Shaft Dia. | 1.25 in |
| Stamping Load Limit | 1400 |
| Relubricatable | No |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | 3 15/16 in |
| Bolt Hole Size | 13/32 in |
| Housing Length | 4 5/32 in |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 0.102 in |
| Series | BPFT / KHPFT 200 |
| Weight | 1.66 LB |
| EAN or UPC | 808250110537 |
