- 1 3/16 in Shaft Diameter
- 4 7/16 in Housing Length
- Ductile Iron Housing Material
| Length Through Bore | 1 13/32 in |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing | 3 9/16 in |
| Housing Height | 2 15/16 in |
| Locking Style | Eccentric Collar |
| Inch/Metric | Inch |
| Housing Length | 4 7/16 in |
| Shaft Dia. | 1.1875 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Mounted Unit Duty | Standard Duty |
| Duty Series | Normal |
| Relubricatable | Yes |
| Bolt Hole Size | 13/32 in |
| Housing Width | 27/32 in |
| Flange Thickness | 15/32 in |
| Overall Width | 1.493 in |
| Insert Material | AISI 52100 Steel |
| Series | BTM / KHTM 200 |
| Housing Material | Ductile Iron |
| Weight | 1.2 LB |
| EAN or UPC | 808250113224 |

