- 15/16 in Shaft Diameter
- 3 3/4 in Housing Length
- PBT Thermoplastic Housing Material
| Inch/Metric | Inch |
| Relubricatable | Yes |
| Mounted Unit Duty | Standard Duty |
| Insert Material | 440C Stainless Steel |
| Housing Length | 3 3/4 in |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Flange Thickness | 9/16 in |
| Housing Width | 1 7/64 in |
| Housing Material | PBT Thermoplastic |
| Bolt Size | 3/8 in |
| Bolt Hole Size | 7/16 in |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 2 3/4 in |
| Length Through Bore | 1.339 in |
| Shaft Dia. | 0.9375 in |
| Overall Width | 1 29/64 in |
| Weight | 0.78 LB |
| EAN or UPC | 808250207695 |

