AMI Bearings Inc.
MUCPPL209-28W
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101461010
- 1 3/4 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5 19/32 in Bolt Hole Spacing Range [MIN]
| Relubricatable | Yes |
| Bolt Hole Length | 25/32 in |
| Bolt Hole Spacing Range [Min] | 5 19/32 in |
| Locking Style | Set Screw |
| Base Height | 29/32 in |
| Bolt Hole Width | 43/64 in |
| Base Length | 7 9/16 in |
| Housing Material | PBT Thermoplastic |
| Shaft Dia. | 1.75 in |
| Inch/Metric | Inch Bore |
| Duty Series | Normal |
| Insert Material | 440C Stainless Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Width | 2 1/8 in |
| Housing | PPL209 |
| Length Through Bore | 1.937 in |
| Bolt Hole Spacing Range [Max] | 5 29/32 in |
| Bolt Size | 5/8 in |
| Weight | 2.38 LB |
| EAN or UPC | 808250254262 |
