AMI Bearings Inc.
MUCPPL209B
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #104355518
- 45 mm Shaft Diameter
- 54 mm Center Line To Base Dimension
- 142 mm Bolt Hole Spacing Range [MIN]
| Base Height | 23 mm |
| Housing Material | PBT Thermoplastic |
| Housing | PPL209 |
| Locking Style | Set Screw |
| Inch/Metric | Metric Bore |
| Base Length | 192 mm |
| Bolt Hole Spacing Range [Max] | 150 mm |
| Length Through Bore | 49.2 mm |
| Bolt Hole Width | 17 mm |
| Bolt Hole Length | 20 mm |
| Bolt Size | M16 |
| Base Width | 54 mm |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing Range [Min] | 142 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Relubricatable | Yes |
| Shaft Dia. | 45 mm |
| Weight | 2.36 LB |
| EAN or UPC | 808250254279 |
