AMI Bearings Inc.
SER211-32FS
2" NORMAL WIDE CYL O.D. SET SCREW FREE SPIN BRG INSERT SINGLE ROW BALL BEARING
Item #101498717
| Precision | Standard |
| Bore Type | Round Bore |
| Preload Level | None |
| Static Load Rating [Max] | 6610 lbf |
| Radial Internal Clearance | Normal |
| Seal Type | Contact Seals |
| Capacity | Standard Capacity |
| Enclosure | Double Sealed |
| Rows of Balls | Single |
| Cage Type | Metal |
| Outer Ring Width | 1 3/16 in |
| Lubricant | General Purpose |
| Inch/Metric | Inch Bore |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Snap Ring | With Snap Ring |
| O.D. | 3.93701 in |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 9700 lbf |
| Bearing Type | Radial |
| Locking Device | Setscrew Locking Collar |
| Seal Material | Rubber |
| I.D. | 2 in |
| O.D. Type | Straight w/ Snap Ring |
| Fillet Radius | 0.098 in |
| Cage Material | Steel |
| Weight | 2.88 LB |
| EAN or UPC | 808250146710 |
