- 35 mm Shaft Diameter
- Set Screw Locking Style
- 42.9 mm Length Through Bore
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Material | Cast Iron - Nickel Protection |
| Bearing Insert | UC207 |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 35 mm |
| Duty Series | Normal |
| Seal Type | Contact Seals |
| Center to Base of Thread | 70 mm |
| Insert Type | Zinc Coated Insert |
| Length Through Bore | 42.9 mm |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Thread Size | 3/4-14 |
| Housing Height | 92 mm |
| Thread Type | JIS |
| Threads per Inch | 14 |
| Housing Length | 92 mm |
| Housing Width | 40 mm |
| Weight | 2.74 LB |
| EAN or UPC | 808250190393 |

