- 1 11/16 in Shaft Diameter
- 2 5/16 in Center Line To Base Dimension
- 5 7/16 in Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 1.6875 in |
| Bearing Type | Ball Bearing |
| Housing No. | PX09 |
| Insert Material | AISI 52100 Steel |
| Base Height | 1 1/32 in |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing Range [Min] | 5 7/16 in |
| Bolt Hole Width | 25/32 in |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Base Width | 2 5/8 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing Range [Max] | 6 13/16 in |
| Housing Height | 4 9/16 in |
| Lubrication | Relubricatable |
| Series | UCPX00 |
| Mounted Unit Duty | Normal-Duty |
| Relubricatable | Yes |
| Bolt Hole Spacing | 6 1/8 in |
| Locking Style | Set Screw |
| Bearing Insert | UCX09-27 |
| Base Length | 8 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 2.031 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Duty Series | Medium |
| Bolt Hole Length | 1 5/16 in |
| Seal Type | Contact Seals |
| Housing | PX09 |
| Weight | 8.68 LB |
| EAN or UPC | 808250166725 |

