features
- SAE four-bolt flange adapters convert SAE four-bolt flange connections to NPT or SAE threads.
- Bolt kit with Buna o-ring included
includes
- NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
- Socket weld (flat and raised neck)
- Butt weld/butt tig weld
- Split flanges per SAE J518
- Split flange adapters (one piece)
- SAE flange port cover plates
- Available in 316 stainless steel
| Series Description | Code 61 S.A.E. Straight Thread Elbow |
| O-Ring Material | Buna-N |
| Port Type | SAE |
| Bolt Spacing | 1 11/16 in x 3 1/16 in |
| Pad Size | 2 in |
| Flange Type | Elbow |
| Bolt Thread | 1/2-13 |
| Port Size | 2 |
| Mounting Kit | No |
| Pressure Code Rating | Code 61 |
| Series | W164 |
| Face Type | O-Ring Elbow |
| Material | Carbon Steel |
| Pressure [Max] | 3000 psi |
| Weight | 6.79 LB |

