features
- Code 61 - standard pressure
- Code 62 - high pressure
- Bolt kit with Buna o-ring included
- Available in the following port configurations: NPTF, SAE, ORFS, BSPP, ISO 6149 (female threads), socket weld (flat and raised neck), butt weld/butt tig weld
- Available in 316 stainless steel
- Jump sizes available upon request
| Pad Size | 1 1/4 in |
| Material | Carbon Steel |
| O-Ring Material | Buna-N |
| Face Type | O-Ring Elbow |
| Flange Type | Elbow |
| Pressure Code Rating | Code 61 |
| Series Description | Code 61 NPTF Thread Elbow |
| Series | W168 |
| Port Type | NPTF |
| Bolt Spacing | 1 3/16 in x 2 5/16 in |
| Mounting Kit | Yes |
| Port Size | 1 1/4 |
| Pressure [Max] | 3000 psi |
| Bolt Thread | 7/16-14 |
| Weight | 3.05 LB |

