features
- Code 61 - standard pressure
- Code 62 - high pressure
- Bolt kit with Buna o-ring included
- Available in the following port configurations: NPTF, SAE, ORFS, BSPP, ISO 6149 (female threads), socket weld (flat and raised neck), butt weld/butt tig weld
- Available in 316 stainless steel
- Jump sizes available upon request
| Pressure Code Rating | Code 61 |
| Bolt Spacing | 1 11/16 in x 3 1/16 in |
| Face Type | O-Ring Elbow |
| Port Type | Pipe Socket |
| Bolt Thread | 1/2-13 |
| Port Size | 2 |
| Pressure [Max] | 3000 psi |
| Material | Carbon Steel |
| O-Ring Material | Buna-N |
| Mounting Kit | Yes |
| Series Description | Code 61 Socket Weld Elbow Pipe |
| Flange Type | Elbow |
| Pad Size | 2 in |
| Series | W176 |
| Weight | 7.8 LB |

