includes
- NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
- Socket weld (flat and raised neck)
- Butt weld/butt tig weld
- Split flanges per SAE J518
- Split flange adapters (one piece)
- SAE flange port cover plates
- Available in 316 stainless steel
| Face Type | O-Ring Elbow |
| Series Description | Code 62 S.A.E. Straight Thread Elbow |
| Port Size | 3/4 |
| Pressure [Max] | 6000 psi |
| Port Type | SAE |
| Series | W184 |
| Flange Type | Elbow |
| Pad Size | 3/4 in |
| Material | Carbon Steel |
| Bolt Thread | 3/8-16 |
| Bolt Spacing | 15/16 in x 2 in |
| O-Ring Material | Buna-N |
| Pressure Code Rating | Code 62 |
| Mounting Kit | No |
| Weight | 2.35 LB |

