features
- Code 61 - standard pressure
- Code 62 - high pressure
- Bolt kit with Buna o-ring included
- Available in the following port configurations: NPTF, SAE, ORFS, BSPP, ISO 6149 (female threads), socket weld (flat and raised neck), butt weld/butt tig weld
- Available in 316 stainless steel
- Jump sizes available upon request
| Face Type | Flat Elbow |
| Mounting Kit | No |
| Series | W189 |
| Pressure [Max] | 6000 psi |
| Pad Size | 1 in |
| Bolt Thread | 7/16-14 |
| O-Ring Material | N/A |
| Pressure Code Rating | Code 62 |
| Port Type | Pipe Socket |
| Port Size | 1 |
| Bolt Spacing | 1 3/32 in x 2 1/4 in |
| Flange Type | Elbow |
| Series Description | Code 62 Socket Weld Elbow Pipe |
| Material | Carbon Steel |
| Weight | 3.34 LB |

