includes
- NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
- Socket weld (flat and raised neck)
- Butt weld/butt tig weld
- Split flanges per SAE J518
- Split flange adapters (one piece)
- SAE flange port cover plates
- Available in 316 stainless steel
| Pad Size | 2 in |
| Series | W22 |
| Material | Carbon Steel |
| Port Size | 2 |
| Flange Type | Straight |
| Pressure Code Rating | Code 61 |
| Pressure [Max] | 3000 psi |
| Mounting Kit | No |
| O-Ring Material | N/A |
| Series Description | Code 61 Tank Pilot |
| Port Type | Tank Pilot |
| Face Type | Flat |
| Weight | 2.9 LB |

