features
- Code 61 - standard pressure
- Code 62 - high pressure
- Bolt kit with Buna o-ring included
- Available in the following port configurations: NPTF, SAE, ORFS, BSPP, ISO 6149 (female threads), socket weld (flat and raised neck), butt weld/butt tig weld
- Available in 316 stainless steel
- Jump sizes available upon request
| Series | W23 |
| Pressure Code Rating | Code 61 |
| Mounting Kit | No |
| Port Size | 1 1/2 |
| Port Type | Schedule 80 Pipe |
| Flange Type | Straight |
| Pad Size | 1 1/2 in |
| Face Type | Flat |
| Pressure [Max] | 3000 psi |
| Material | Carbon Steel |
| Series Description | Code 61 Butt Weld - Schedule 80 Pipe |
| O-Ring Material | N/A |
| Weight | 2.22 LB |

