includes
- NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
- Socket weld (flat and raised neck)
- Butt weld/butt tig weld
- Split flanges per SAE J518
- Split flange adapters (one piece)
- SAE flange port cover plates
- Available in 316 stainless steel
| Face Type | O-Ring |
| Mounting Kit | No |
| Material | Carbon Steel |
| Port Size | 3/4 |
| O-Ring Material | Buna-N |
| Series Description | Code 61 Butt Weld - Schedule 80 Pipe |
| Flange Type | Straight |
| Pad Size | 3/4 in |
| Pressure Code Rating | Code 61 |
| Series | W24 |
| Port Type | Schedule 80 Pipe |
| Pressure [Max] | 3000 psi |
| Weight | 0.77 LB |

