features
- Code 61 - standard pressure
- Code 62 - high pressure
- Bolt kit with Buna o-ring included
- Available in the following port configurations: NPTF, SAE, ORFS, BSPP, ISO 6149 (female threads), socket weld (flat and raised neck), butt weld/butt tig weld
- Available in 316 stainless steel
- Jump sizes available upon request
| Face Type | Flat |
| Port Type | NPTF |
| Bolt Spacing | 15/16 in x 2 in |
| Mounting Kit | No |
| Bolt Thread | 3/8-16 |
| Port Size | 3/4 |
| Pressure Code Rating | Code 62 |
| Series Description | Code 62 NPTF Thread |
| Material | Carbon Steel |
| Series | W45 |
| Pad Size | 3/4 in |
| O-Ring Material | N/A |
| Flange Type | Straight |
| Pressure [Max] | 6000 psi |
| Weight | 1.24 LB |

