features
- Code 61 - standard pressure
- Code 62 - high pressure
- Bolt kit with Buna o-ring included
- Available in the following port configurations: NPTF, SAE, ORFS, BSPP, ISO 6149 (female threads), socket weld (flat and raised neck), butt weld/butt tig weld
- Available in 316 stainless steel
- Jump sizes available upon request
| Pad Size | 2 1/2 in |
| Bolt Spacing | 2 5/16 in x 4 7/8 in |
| Pressure [Max] | 6000 psi |
| Bolt Thread | 7/8-9 |
| Pressure Code Rating | Code 62 |
| Face Type | O-Ring |
| Series Description | Code 62 Flat Socket Weld Pipe |
| O-Ring Material | Buna-N |
| Mounting Kit | Yes |
| Flange Type | Straight |
| Port Size | 2 1/2 |
| Series | W59 |
| Material | Carbon Steel |
| Port Type | Pipe Socket |
| Weight | 14.85 LB |

