features
- Case hardened to increase chemical and abrasion resistance
- Excellent resistance to a wide range of chemicals, including oils, acids, caustics and solvents
- Cotton flock lined for comfort
- Very good dexterity and sensitivity
- Treated with Sanitised®- Actifresh® to reduce bacterial buildup
- Complies with FDA food handling requirements (21 CFR 177.2600)
| Length | 13 in |
| Color | Black |
| Glove Size | 10 |
| Material | Neoprene |
| Lining | Cotton Flock |
| Weight | 0.21 LB |

