- 1/2 in Socket Drive Size
- 20 mm Socket Size
- 6 Points
- Alloy Steel Material
- 1.488 in Overall Length
| Bolt Clearance | 0.472 in |
| Socket Drive Size | 1/2 in |
| Length | 1.488 in |
| Wrench End | 1.094 in |
| Finish | Full Polish Chrome |
| Wrench Depth | 0.768 in |
| Drive End Diameter | 1.094 in |
| No. of Points | 6 |
| Length to Shoulder | 0.748 in |
| Inch/Metric | Metric |
| Socket Size | 20 mm |
| Length Type | Standard |
| Weight | 0.125 LB |
| EAN or UPC | 99575806322 |

