features
- Extremely strong, durable tool
- Short-nosed jaws with high-tempered, center cut blades
- Cuts hard, nonalloy chain
- Maximum hardness of material to be cut: Brinell 455/Rockwell C48
- Lockplate keeps jaws from loosening
- Toggle joints turn 50 lb hand pressure to 4,000 lb of cutting pressure
- Screw-type adjustment realigns edges
- MHX tools feature heavy-duty straps
| Trade Mark | H.K. Porter® |
| Cooper Family | HKP001 - Manual Bolt Cutters |
| Weight | 6.3 LB |
| EAN or UPC | 37103907189 |

