features
- Cuts nonferrous materials, soft, medium and hard steel, nonalloy chain and wire rope
- Four blade styles: shear-cut (with or without notching), center-cut, clipper-cut, and hard chain
- Other cutterheads available on order.
- Maximum hardness of materials to be cut: Brinell/Rockwell 455/C48, and 300/C31.
- Base measures 3" x 6" (76 mm x 152 mm)
- 21" handle
- Can be mounted to bench or work station
- Weighs 8 lb (4 kg)
| Weight | 8.5 LB |
| EAN or UPC | 37103922908 |

