- Head or Cap Rectangular Flange for 2 1/2" Bore Provenair® Cylinder
- Mounting Style MF1, MF2
| Cylinder Bore Size | 2 1/2 in |
| Hardware Type | Head or Cap Rectangular Flange |
| Mounting Style | MF1, MF2 |
| Series | Provenair® |
| Weight | 1.74 LB |
| Cylinder Bore Size | 2 1/2 in |
| Hardware Type | Head or Cap Rectangular Flange |
| Mounting Style | MF1, MF2 |
| Series | Provenair® |
| Weight | 1.74 LB |