| Temperature Range [Min] | 0 °F |
| Wiring Options | None |
| Port Size | None |
| Valve Body Style | Manifold Mounted, Thin Valve |
| Voltage Rating | No Coil |
| Spool Description | All Ports Blocked |
| Coil Style | No Coil |
| Series | Alpha Series |
| Return Type | Solenoid |
| Stations | N/A |
| Operation | Electric |
| Installed Options | None |
| Spool Seal Type | Urethane |
| Temperature Range [Max] | 180 °F |
| Valve Duty | Standard Duty |
| Overrides | No Overrides |
| Valve Type | 4-Way, 3 Position Spring Centered |
| Actuator Type | Solenoid |
| Operating Pressure Range | 60 psi to 150 psi |
| Cv Flow | 0.6 |
| Solenoid | Double |
| Weight | 0.239 LB |

