Skip to content Skip to navigation menu
Cat Series Body Ported Solenoid Operated Directional Control Valve

CAT33P-012-D

Cat Series Body Ported Solenoid Operated Directional Control Valve
Item #101743762
  • Cat Series Valve
  • Standard Duty
  • Electric
  • 3-Way
  • 2 Position
  • Solenoid Operated Actuated
  • Spring Return
  • Body Ported
  • 1/8 NPT
  • Non-Passing
  • 12 VDC
  • DC Standard Coil
  • None
  • No Overrides
+ Show More + Show Less
Cat Series Body Ported Solenoid Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cat Series Valve
  • Standard Duty
  • Electric
  • 3-Way
  • 2 Position

description

  • Whether controlling a single-acting cylinder, air motor, air-operated pump or handling inert gas, these Cat Series three-way valves. are well suited for the job. Three-way, normally closed coils can be easily interchanged or replaced, and accept DIN-style connectors for fast wiring. Order connectors and replacement coils separately.. Please contact your local Applied® service center to order preassembled valve bar manifolds.

applications

  • Use with single-acting cylinders
  • Air motors
  • Air-operated pumps
  • Handling inert gas

features

  • Stackable with tie rod kit
  • Mountable with up to six stations
Voltage Rating 12 VDC
Series Cat Series
Return Type Spring
Operation Electric
Spool Description Non-Passing
Solenoid Single
Valve Type 3-Way, 2 Position
Cv Flow 0.062
Temperature Range [Min] 0 °F
Stations N/A
Operating Pressure Range 0 psi to 150 psi
Valve Body Style Body Ported
Temperature Range [Max] 122 °F
Actuator Type Solenoid
Overrides No Overrides
Valve Duty Standard Duty
Port Type NPT
Port Size 1/8 in
Installed Options None
Coil Style DC Standard Coil
Wiring Options None
Weight 0.31 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison