| Overrides | No Overrides |
| Voltage Rating | 120 VAC |
| Solenoid | Single |
| Cv Flow | 2.8 |
| Installed Options | None |
| Operation | Electric |
| Coil Style | AC Standard Coil |
| Actuator Type | Solenoid |
| Valve Body Style | Side Ported |
| Wiring Options | None |
| Return Type | Internal Pilot |
| Port Type | NPT |
| Port Size | 1/2 in |
| Spool Description | N/A |
| Stations | N/A |
| Series | H Series |
| Operating Pressure Range | 25 psi to 135 psi |
| Valve Type | 4-Way, 2 Position |
| Valve Duty | Standard Duty |
| Weight | 2.2 LB |

