| Coil Style | DC Standard Coil |
| Cv Flow | 1.51 |
| Solenoid | Single |
| Installed Options | None |
| Series | H Series |
| Voltage Rating | 24 VDC |
| Operating Pressure Range | 30 psi to 150 psi |
| Operation | Electric |
| Valve Duty | Standard Duty |
| Overrides | No Overrides |
| Port Type | NPT |
| Wiring Options | None |
| Valve Type | 3-Way, 2 Position |
| Stations | N/A |
| Actuator Type | Solenoid |
| Port Size | 1/4 in |
| Valve Body Style | Side Ported |
| Return Type | Spring |
| Spool Description | N/A |
| Weight | 2.2 LB |

