description
- Larger than the 15 mm Sierra® Series yet smaller than the Alpha® valve, the Sierra 18 is the perfect fit for valve applications that require a compact, four-way valve with plenty of options and features. Equally ideal where fast signal response (18 ms average) with moderate flow (0.5 Cv, three-position, 0.7 Cv two-position) is required.
features
- Ultra compact valve design
- Durable body construction
- One-touch manual valve override
- Sandwich shut-off block option
- Solenoid connector sold separately
| Solenoid | Double |
| Cv Flow | 0.5 |
| Port Size | 1/8 in |
| Voltage Rating | 120 VAC |
| Temperature Range [Max] | 122 °F |
| Overrides | No Overrides |
| Installed Options | None |
| Height | 0.710 in |
| Coil Style | AC Standard Coil |
| Valve Duty | Standard Duty |
| Valve Size | 18 mm |
| Operating Pressure Range | 22 psi to 115 psi |
| Series | Sierra 18 Series |
| Spool Description | All Ports Blocked |
| Actuator Type | Solenoid |
| Return Type | Solenoid |
| Wiring Options | None |
| Length | 6.240 in |
| Operation | Electric |
| Valve Type | 4-Way, 3 Position Spring Centered |
| Port Type | NPT |
| Stations | N/A |
| Valve Body Style | Manifold Mounted |
| Temperature Range [Min] | 0 °F |
| Flow (SCFM) | 21 SCFM |
| Weight | 5.38 LB |

