description
- ARO's Premair™ series valves are direct acting and ideally suited to control double acting cylinders. These valves are compact to save space, while providing exceptional airflow and fast response time. They can be used as a diverter or selector valve.
features
- Quick response
- Nonlocking manual override
- Continuous-duty coil
| Wiring Options | None |
| Pilot Source | None |
| Length | 1.320 in |
| Overrides | Non-Locking Manual Override |
| Temperature Range [Min] | 32 °F |
| Series | Premair™ Series |
| Operating Pressure Range | 0 psi to 125 psi |
| Cv Flow | 0.144 |
| Valve Duty | Standard Duty |
| Port Size | 1/8 in |
| Voltage Rating | 120 VAC |
| Return Type | Spring |
| Height | 2.400 in |
| Flow (SCFM) | 10 SCFM |
| Operation | Electric |
| Valve Body Style | Body Ported |
| Port Type | NPT |
| Stations | N/A |
| Valve Type | 3-Way, 2 Position |
| Coil Style | Plug-In |
| Solenoid | Single |
| Spool Seal Type | Buna-N |
| Temperature Range [Max] | 125 °F |
| Pilot Exhaust | None |
| Installed Options | None |
| Actuator Type | Solenoid |
| Spool Description | N/A |
| Weight | 0.063 LB |

