- Female Rod End
- 0.5 in Bore
- Right Hand
- 1/2-20 UNJF-3B
- 2.9185 in Long
| Total Height | 2.9185 in |
| Thread Type | UNJF-3B |
| Type | Rod End |
| External Thread Length | 1.25 in |
| Ball Dia. | 7/8 in |
| Lubrication | Self-Lubricating |
| Ball Material | 440 C Stainless Steel |
| Thread Size | 1/2-20 |
| Static Load Rating [Max] | 19500 lbf |
| Misalignment | 9 degrees |
| Thread Hand | Right Hand |
| Inch/Metric | Inch |
| Head Diameter | 1.337 in |
| Bore Size | 0.500 in - 1/2 in |
| Housing Material | 4340 Alloy Steel |
| Weight | 0.0 LB |
| EAN or UPC | 190029017940 |

