Twin Clamps Can Support Multiple Tubes or Hose and Provide A Close Center Distance
description
Twin clamp assemblies are quality-built supporting systems with unlimited applications in offshore installations, off-highway equipment, marine hydraulics, ship building, mining, steel mills, foundries and any industrial application requiring that tubes be rigidly supported. All clamps can be easily secured and are virtually maintenance-free. A clamp assembly consists of a weld plate, two identical clamp halves, a cover plate or washers and one hex-head bolt.
features
Non-toxic: Will not cause adverse health effects
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Clamping Dia.
0.5 in
Temperature Range [Max]
212 °F
Tube Size
1/2 in
Hardware Material
Zinc-Plated Carbon Steel
Length
2 3/16 in
Insert Material
Polypropylene
Temperature Range [Min]
-22 °F
Pressure
1000 psi
Group
H2
Weight
0.31 LB
We're here for you
with Service Centers across the country - We have your back