Twin Clamps Can Support Multiple Tubes or Hose and Provide A Close Center Distance
description
Twin clamp assemblies are quality-built supporting systems with unlimited applications in offshore installations, off-highway equipment, marine hydraulics, ship building, mining, steel mills, foundries and any industrial application requiring that tubes be rigidly supported. All clamps can be easily secured and are virtually maintenance-free. A clamp assembly consists of a weld plate, two identical clamp halves, a cover plate or washers and one hex-head bolt.
features
Non-toxic: Will not cause adverse health effects
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Insert Material
Polypropylene
Pipe Size
0.375 in
Temperature Range [Min]
-22 °F
Pressure
1000 psi
Temperature Range [Max]
212 °F
Clamping Dia.
0.675 in
Hardware Material
Zinc-Plated Carbon Steel
Weight
0.31 LB
We're here for you
with Service Centers across the country - We have your back