- Combination Wrench
- Open/Box Style
- 8 mm
- 12 Point Box End
- 4 7/16" Overall Length
| Finish | Full Polish |
| Inch/Metric | Metric |
| Overall Length | 4.4375 in |
| Box End Width | 9/16 in |
| No. of Points | 12 |
| Manufacturer Name | BLACKHAWK |
| Wrench Type | 15° Angle |
| Open End Width | 13/16 in |
| Open End Thickness | 5/16 in |
| Box End Thickness | 3/16 in |
| Weight | 0.07 LB |
| EAN or UPC | 662679069568 |

