- Combination Wrench
- Open/Box Style
- 9 mm
- 12 Point Box End
- 4 7/8" Overall Length
| No. of Points | 12 |
| Finish | Satin |
| Box End Width | 7/8 in |
| Open End Width | 11/16 in |
| Open End Thickness | 5/16 in |
| Wrench Type | 15° Angle |
| Box End Thickness | 3/16 in |
| Inch/Metric | Metric |
| Overall Length | 4.875 in |
| Manufacturer Name | BLACKHAWK |
| Weight | 0.09 LB |
| EAN or UPC | 662679077532 |

