- Combination Wrench
- Open/Box Style
- 13 mm
- 12 Point Box End
- 6 1/2" Overall Length
| Open End Thickness | 3/8 in |
| Overall Length | 6.5 in |
| No. of Points | 12 |
| Manufacturer Name | BLACKHAWK |
| Box End Width | 13/16 in |
| Finish | Satin |
| Box End Thickness | 1/4 in |
| Wrench Type | 15° Angle |
| Open End Width | 1 1/8 in |
| Inch/Metric | Metric |
| Weight | 0.2 LB |
| EAN or UPC | 662679077570 |

