- Combination Wrench
- Open/Box Style
- 15 mm
- 12 Point Box End
- 7 5/8" Overall Length
| Open End Thickness | 3/8 in |
| Box End Width | 15/16 in |
| Finish | Black Oxide |
| No. of Points | 12 |
| Manufacturer Name | BLACKHAWK |
| Overall Length | 7.625 in |
| Open End Width | 1 5/16 in |
| Wrench Type | 15° Angle |
| Box End Thickness | 5/8 in |
| Inch/Metric | Metric |
| Weight | 0.29 LB |
| EAN or UPC | 662679079512 |

