- Combination Wrench
- Open/Box Style
- 21 mm
- 12 Point Box End
- 10 3/4" Overall Length
| No. of Points | 12 |
| Open End Thickness | 1/2 in |
| Wrench Type | 15° Angle |
| Manufacturer Name | BLACKHAWK |
| Finish | Full Polish |
| Overall Length | 10.75 in |
| Box End Thickness | 3/8 in |
| Box End Width | 1 1/4 in |
| Open End Width | 1 3/4 in |
| Inch/Metric | Metric |
| Weight | 0.63 LB |
| EAN or UPC | 662679069452 |

