- Combination Wrench
- Open/Box Style
- 27 mm
- 12 Point Box End
- 14 13/16" Overall Length
| Box End Width | 1 5/8 in |
| Wrench Type | 15° Angle |
| Box End Thickness | 1/2 in |
| Manufacturer Name | BLACKHAWK |
| Open End Thickness | 5/8 in |
| Overall Length | 14.8125 in |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Open End Width | 2 1/4 in |
| Finish | Full Polish |
| Weight | 1.3 LB |
| EAN or UPC | 662679069506 |

