- Combination Wrench
- Open/Box Style
- 7/16"
- 12 Point Box End
- 5 7/16" Overall Length
| No. of Points | 12 |
| Inch/Metric | Inch |
| Box End Width | 3/4 in |
| Overall Length | 5.4375 in |
| Manufacturer Name | BLACKHAWK |
| Open End Thickness | 5/16 in |
| Wrench Type | 15° Angle |
| Finish | Satin |
| Open End Width | 3/4 in |
| Box End Thickness | 1/4 in |
| Weight | 0.15 LB |
| EAN or UPC | 662679077815 |

