- Full Polish Combination Wrench
- 7/16" Opening
- 5.77" Long
| Finish | Full Polish |
| Manufacturer Name | Proto� |
| No. of Points | 12 |
| Overall Length | 5.77 in |
| Wrench Type | Combination |
| Inch/Metric | Inch |
| Weight | 0.13 LB |
| EAN or UPC | 662679079949 |
| Finish | Full Polish |
| Manufacturer Name | Proto� |
| No. of Points | 12 |
| Overall Length | 5.77 in |
| Wrench Type | Combination |
| Inch/Metric | Inch |
| Weight | 0.13 LB |
| EAN or UPC | 662679079949 |