- Full Polish Combination Wrench
- 1/2" Opening
- 6.11" Long
| Inch/Metric | Inch |
| No. of Points | 12 |
| Wrench Type | Combination |
| Finish | Full Polish |
| Manufacturer Name | Proto� |
| Overall Length | 6.11 in |
| Weight | 0.17 LB |
| EAN or UPC | 662679079857 |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Wrench Type | Combination |
| Finish | Full Polish |
| Manufacturer Name | Proto� |
| Overall Length | 6.11 in |
| Weight | 0.17 LB |
| EAN or UPC | 662679079857 |