- Full Polish Combination Wrench
- 9/16" Opening
- 7.14" Long
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Wrench Type | Combination |
| Overall Length | 7.14 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Weight | 0.25 LB |
| EAN or UPC | 662679079963 |
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Wrench Type | Combination |
| Overall Length | 7.14 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Weight | 0.25 LB |
| EAN or UPC | 662679079963 |