- Full Polish Combination Wrench
- 11/16" Opening
- 8.75" Long
| Finish | Full Polish |
| Overall Length | 8.75 in |
| Wrench Type | Combination |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Weight | 0.4 LB |
| EAN or UPC | 662679079871 |
| Finish | Full Polish |
| Overall Length | 8.75 in |
| Wrench Type | Combination |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Weight | 0.4 LB |
| EAN or UPC | 662679079871 |