- Full Polish Combination Wrench
- 3/4" Opening
- 9.66" Long
| Manufacturer Name | Proto� |
| No. of Points | 12 |
| Overall Length | 9.66 in |
| Inch/Metric | Inch |
| Wrench Type | Combination |
| Finish | Full Polish |
| Weight | 0.47 LB |
| EAN or UPC | 662679079901 |
| Manufacturer Name | Proto� |
| No. of Points | 12 |
| Overall Length | 9.66 in |
| Inch/Metric | Inch |
| Wrench Type | Combination |
| Finish | Full Polish |
| Weight | 0.47 LB |
| EAN or UPC | 662679079901 |