- Full Polish Combination Wrench
- 1" Opening
- 13.47" Long
| Finish | Full Polish |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Wrench Type | Combination |
| Overall Length | 13.47 in |
| Weight | 1.08 LB |
| EAN or UPC | 662679079789 |
| Finish | Full Polish |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Manufacturer Name | Proto� |
| Wrench Type | Combination |
| Overall Length | 13.47 in |
| Weight | 1.08 LB |
| EAN or UPC | 662679079789 |