- High Access Wrench Set
- 7 Pieces
includes
- 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm and 18 mm
| Inch/Metric | Metric |
| Type | Combination, Ratchet |
| No. of Pieces | 7 |
| Weight | 2.18 LB |
| EAN or UPC | 662679519377 |
| Inch/Metric | Metric |
| Type | Combination, Ratchet |
| No. of Pieces | 7 |
| Weight | 2.18 LB |
| EAN or UPC | 662679519377 |