- Reversing Ratchet Wrench
- Inch
- 1/2 in Opening Size
- 5 3/4 in Long
- Combination Ratcheting
| No. of Points | 12 |
| Overall Length | 5.75 in |
| Wrench Type | Combination Ratcheting |
| Box End Size 1 | 1/2 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Weight | 0.19 LB |
| EAN or UPC | 662679068912 |

